Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XL25X080 Brush Fuses Fuses, XL25X Series, FUSE, 80A, 250VAC, SEMICONDUCTOR
XL25X080 Brush Fuses Fuses, XL25X Series, FUSE, 80A, 250VAC, SEMICONDUCTOR
This item cannot be canceled or returned
Description
FUSE, 80A, 250VAC, SEMICONDUCTOR
5~800 Amps 250VAC/DC For Semiconductor Protection Cartridge UL Approval XL25X Series of Brush fuses are a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Specifications
Specifications
Manufacturer Part Number
XL25X080
Manufacturer
Brush Fuses
Product Series
XL25X
Family Series
Brush Fuses Fuses, XL25X Series
Description
FUSE, 80A, 250VAC, SEMICONDUCTOR
Fuse Type
American Seminconductor Type
Current Rating
80 A
AC Voltage
250 VAC
DC Voltage
250 VDC
Characteristic
Semiconductor
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Approvals
UL
Net Weight
0 lbs
Gross Weight
0 lbs
XL25X080
Brush Fuses Fuses, XL25X Series