Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 98039901 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Protection Relays |
| Description | 3 Phase Power Monitor |
| Phase | 3 |
| Line Voltage | 120 V |
| Hi Pwr (Over Vltg) Trip | No |
| Detection | Phase Loss |
| Variable Point Trip | No |
| Time Delay Trip (Sec) | 0.2-20 s |
| Var Restart Delay | No |
| Manual Reset | No |
| Type of Display | LED Status Indicator |
| Mounting | Surface |
| Output Relay | DPDT |
| Approvals | CSA, UL |
| Net Weight | 0.685 lbs |
| Gross Weight | 0.77 lbs |