Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A26N1-30-10-80 ABB Contactors, CONTACTOR
MFG Item Number
A26N1-30-10-80
A26N1-30-10-80 ABB Contactors, CONTACTOR
MFG Item Number
A26N1-30-10-80
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A26N1-30-10-80 |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
CONTACTOR |
| Type |
AC Non-Reversing NEMA |
| Nominal Coil Voltage |
240 VAC |
| Coil Voltage |
230-240 VAC |
| Poles |
3NO |
| Termination |
Box Lug |
| NEMA Frame Size |
1 |
| Net Weight |
1.32 lbs |
| Gross Weight |
2.58 lbs |
A26N1-30-10-80
ABB Contactors