Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A26S-81T

ABB Contactors

A26S-81T

ABB Contactors
Starter, 24VAC Coil, 24-32A OLR
MFG Item Number
A26S-81T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
A26S-81T
Starter, 24VAC Coil, 24-32A OLR

Series Information

Specifications

Specifications
Manufacturer Part Number A26S-81T
Manufacturer ABB
Family Series ABB Contactors
Description Starter, 24VAC Coil, 24-32A OLR
Type AC Non-Reversing IEC
Net Weight 1 lb
Gross Weight 182 lbs