Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A28F5603 GE Capacitors, A28F Series, Capacitor, 0.50 MFD, 2000VDC, Film
MFG Item Number
A28F5603S
A28F5603 GE Capacitors, A28F Series, Capacitor, 0.50 MFD, 2000VDC, Film
MFG Item Number
A28F5603S
Description
Capacitor, 0.50 MFD, 2000VDC, Film
.05uf to 2uf 1000VDC or 2000VDC ‑40 to 158 Degrees F Polypropylene, Paper & Foil Solder Eyelets or Studs The A28F series of Snubber Capacitors are designed for use in power semiconductor circuits to protect the semiconductor by limiting the rate of voltage rise. The dielectric system is polypropylene and paper with foil electrodes. The RMS currents encountered in these circuits are usually low; however, the peak currents are very high.
40,000 Hours Operating Life
Specifications
Specifications
Manufacturer Part Number
A28F5603S
Manufacturer
GE
Product Series
A28F
Family Series
GE Capacitors, A28F Series
Description
Capacitor, 0.50 MFD, 2000VDC, Film Composition, +/-10pct. Tolerance, 2.16in. Oval x 1.31in.D, 22.88in.H
Capacitance
0.5 µF
Composition
Polypropylene Paper
Material
Aluminum
Tolerance %
±10 %
Voltage DC (peak)
2,000 VDC
Current Rating
7 A
Operating Temperature
-40-158 °F
Package Type
Radial Oval
Lead Type
Solder Eyelets
Lead Spacing
0.81 "
Length
0.58 "
Height
2.88 "
Width
2.16 "
Depth
1.31 "
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
A28F5603
GE Capacitors, A28F Series