01160.0-05
Stego Thermostats, FT 011 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01160.0-05

Stego Thermostats, FT 011 Series

01160.0-05

Stego Thermostats, FT 011 Series
FT 011 Thermostat, fixed point, normally
MFG Item Number
01160.0-05
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, FT 011 Series
Item #
01160.0-05
FT 011 Thermostat, fixed point, normally

FT 011 Series Information

  • Compact Design
  • Fixed Setpoints
  • Color‑Coded Modules
  • DIN Rail Mountable
  • UL;cUL;CE;VDE Approvals
FT 011 Tamperproof (Pre‑set) Thermostats are available in two color‑coded configurations with fixed setpoints. The FTO 011 provides a normally closed contact (red ‑ opens on temperature rise) for regulating heaters or for switching signal devices when temperature has fallen below the minimum value. The FTS 011 provides a normally open contact (blue ‑ closes on temperature rise) for regulating filter fans, heat exchangers, cooling devices or for switching signal devices when temperature limit has been exceeded.

  • RoHS Compliant
  • IP20 Protection


Specifications

Specifications
Manufacturer Part Number 01160.0-05
Manufacturer Stego
Product Series FT 011
Family Series Stego Thermostats, FT 011 Series
Description FT 011 Thermostat, fixed point, normally closed, 10°C (50°F) off/0°C (32°F) on
Type Mechanical
Voltage 120 VAC, 250 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement NC
Mounting DIN Rail
Connection 2-Pole Terminal
Switch ON Temperature 32 °F
Switch OFF Temperature 50 °F
Enclosure Plastic
Operating Temperature -40-176 °F
Engineering Units Celsius, Fahrenheit
Hazardous Location No
Protection Rating IP20
Approvals CE, cURus
Net Weight 0.05 lbs
Gross Weight 0.075 lbs