A28F5606

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A28F5606 GE Capacitors, A28F Series, Capacitor, 0.5uFD, 2000VDC, Can,
MFG Item Number
A28F5606S

A28F5606 GE Capacitors, A28F Series, Capacitor, 0.5uFD, 2000VDC, Can,

MFG Item Number
A28F5606S
Item Number
A28F5606
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, A28F Series
Item #
A28F5606
Capacitor, 0.5uFD, 2000VDC, Can,

A28F Series Information

  • .05uf to 2uf
  • 1000VDC or 2000VDC
  • ‑40 to 158 Degrees F
  • Polypropylene, Paper & Foil
  • Solder Eyelets or Studs
The A28F series of Snubber Capacitors are designed for use in power semiconductor circuits to protect the semiconductor by limiting the rate of voltage rise. The dielectric system is polypropylene and paper with foil electrodes. The RMS currents encountered in these circuits are usually low; however, the peak currents are very high.

  • 40,000 Hours Operating Life


Specifications

Specifications
Manufacturer Part Number A28F5606S
Manufacturer GE
Product Series A28F
Family Series GE Capacitors, A28F Series
Description Capacitor, 0.5uFD, 2000VDC, Can, 1/4in.-20 Stud Connection
Capacitance 0.5 µF
Composition Polypropylene Paper
Material Aluminum
Tolerance % ±10 %
Voltage DC (peak) 2,000 VDC
Current Rating 7 A
Operating Temperature -40-158 °F
Package Type Radial Oval
Lead Type Stud
Lead Spacing 0.81 "
Height 2.88 "
Width 2.16 "
Depth 1.31 "
Net Weight 0.4 lbs
Gross Weight 0.4 lbs