A28MA-1C
Johnson Controls Controllers, A28 Control with Weatherproof Enclosure Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A28MA-1C Johnson Controls Controllers, A28 Control with Weatherproof Enclosure Series, Two Stage Temp Control; 40/120F; 6ft.

MFG Item Number
A28MA-1C

A28MA-1C Johnson Controls Controllers, A28 Control with Weatherproof Enclosure Series, Two Stage Temp Control; 40/120F; 6ft.

MFG Item Number
A28MA-1C
More specs
This item cannot be canceled or returned

Obsolete

Description

Controllers, A28 Control with Weatherproof Enclosure Series
Item #
A28MA-1C
Two Stage Temp Control; 40/120F; 6ft.

A28 Control with Weatherproof Enclosure Series Information

  • Application: Sump Water Temperature Control for Cooling Towers and Evaporative Condensers
  • Application: Fan Cycling Control for Air‑Cooled Condensers
  • Liquid‑Filled Sensing Element Provides Uniform Control
  • Rugged Steel Enclosure
The A28MA Controls are wide range temperature controls with rainproof NEMA 3R enclosure and two single‑pole, double‑throw (SPDT) switches.

Specifications

Specifications
Manufacturer Part Number A28MA-1C
Manufacturer Johnson Controls
Product Series A28 Control with Weatherproof Enclosure
Family Series Johnson Controls Controllers, A28 Control with Weatherproof Enclosure Series
Description Two Stage Temp Control; 40/120F; 6ft. Cap;2-Spdt;Enc-Splash; 3/8 X 4in. Bulb; 1Hp
Type Remote Bulb
AC Voltage 120 V, 240 V
Output 2 SPDT
Setpoint Temp Range 40-120 °F
Differential Temperature 5 °F
Length 6 '
Net Weight 2.46 lbs
Gross Weight 2.79 lbs