Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A72AE-1C Johnson Controls Controllers, A72 Cooling Tower Control Series, Two Pole Temp Control; 25/90F; Diff
A72AE-1C Johnson Controls Controllers, A72 Cooling Tower Control Series, Two Pole Temp Control; 25/90F; Diff
Description
Controllers, A72 Cooling Tower Control Series
Two Pole Temp Control; 25/90F; Diff
A72 Cooling Tower Control Series Information
Open High or Close High Models Are Available The A72AE and A72CE are wide range temperature controls with heavy duty double‑pole, single‑throw (DPST) contacts and neoprene‑coated sensing elements. Use for control of cooling tower fans; motorized valves or solenoid operated valves.
Specifications
Specifications
Manufacturer Part Number
A72AE-1C
Manufacturer
Johnson Controls
Product Series
A72 Cooling Tower Control
Family Series
Johnson Controls Controllers, A72 Cooling Tower Control Series
Description
Two Pole Temp Control; 25/90F; Diff Adj; 6ft. Cap; Dpst; Encl-Outdr; 11/16 X 6-3/4in. Bulb 1;
Type
Remote Bulb
Operating Temperature
170 °F
AC Voltage
120 V, 240 V
Output
1 DPST
Setpoint Temp Range
25-90 °F
Differential Temperature
4-25 °F
Length
6 '
Net Weight
3.33 lbs
Gross Weight
3.66 lbs
A72AE-1C
Johnson Controls Controllers, A72 Cooling Tower Control Series