Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A2D225R
Fuse A2D-R - Class RK1 - Time-Delay
This item cannot be canceled or returned
Description
Fuse A2D-R - Class RK1 - Time-Delay
.1~600 Amps 250 Volts Fiberglass Body Cartridge or Single Slotted UL, CSA Approvals Ferraz Shawmut A2D series fuses provide a visual open fuse indicator. With advanced material technology added A2D fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch circuits for all types of loads. Typical applications for the A2D series include motors, safety switches, transformers, disconnects, and control panels.
Metal‑embossed Date and Catalog Number High Visibility Orange Label
Specifications
Specifications
Manufacturer Part Number
A2D225R
Manufacturer
Mersen
Product Series
A2D
Family Series
Mersen Fuses, A2D Series
Description
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 225A Blade SmartSpot Amp-Trap 2000
Fuse Type
UL Class RK1
Current Rating
225 A
AC Voltage
250 VAC
DC Voltage
250 VDC
Class
RK1
Characteristic
Time Delay
Interrupt Rating
200 kA @ 250 V
Trip Indicator
Yes
Alarm Contacts
No
Package Type
Single Slotted
Approvals
CE, CSA, UL
Net Weight
1.91 lbs
Gross Weight
1.64 lbs
A2D225R
Mersen Fuses, A2D Series