Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, A390 Series
A390N
Powerex Diodes, A390 Series
DIODE, DO-200AA, 800V, 400A, STD
This item cannot be canceled or returned
Description
DIODE, DO-200AA, 800V, 400A, STD
- 400 Amperes Average, 1600 Volts
- Soft Reverse Recovery
- High Reverse Blocking Voltage Capability
- Rugged Glazed Ceramic Hermetic Package
Specifications
Specifications
| Manufacturer Part Number |
A390N |
| Manufacturer |
Powerex |
| Product Series |
A390 |
| Family Series |
Powerex Diodes, A390 Series |
| Description |
DIODE, DO-200AA, 800V, 400A, STD |
| Package Type |
DO-200AA |
| Vrrm |
800 V |
| IF (rms) Amps |
628 A |
| IF (avg) Amps |
400 A |
| Ifsm Amps |
7,000 A |
| Vfm (Volts) |
1.4 V |
| Mounting Force |
3.56 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.1455 lbs |
| Gross Weight |
0.1455 lbs |
A390N
Powerex Diodes, A390 Series