Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A397PB Powerex Diodes, A397 Series, DIODE, DO-200AA, 1200V, 400A, 2800nS
A397PB Powerex Diodes, A397 Series, DIODE, DO-200AA, 1200V, 400A, 2800nS
This item cannot be canceled or returned
Description
DIODE, DO-200AA, 1200V, 400A, 2800nS
Current Ratings Up To 20,000 Hz Soft Recovery With Low Recovery Charge All‑Diffused Silicon Rectifier Diode Rugged Glazed Cermic Hermetic Package The A397 series is a Highly Reliable, all‑diffused, Press‑Pak, 400 ampere, fast recovery, silicon rectifier diode. These diodes are designed for use in high frequency applications or where a fast recovery diode is a necessity. These diodes provide a superior combination of speed, blockng voltage and soft recovery, which is required in such demanding applications as:
Inverter Feedback Diode Free Wheeling Diode High Frequency Rectification Low EMI Power SUpplies
Specifications
Specifications
Manufacturer Part Number
A397PB
Manufacturer
Powerex
Product Series
A397
Family Series
Powerex Diodes, A397 Series
Description
DIODE, DO-200AA, 1200V, 400A, 2800nS FAST
Package Type
DO-200AA
Vrrm
1,200 V
IF (avg) Amps
400 A
Ifsm Amps
5,000 A
Vfm (Volts)
1.75 V
Trr
2.8 ns
Mounting Force
3.56 kN
Puk Size
0.5 x 1.63 "
Net Weight
0.1455 lbs
Gross Weight
0.1455 lbs
A397PB
Powerex Diodes, A397 Series