A3M60B-BDPB013X13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3M60B-BDPB013X13 Sick Encoders, A3M60 Series, 1038824, Absolute Encoder

MFG Item Number
1038824

A3M60B-BDPB013X13 Sick Encoders, A3M60 Series, 1038824, Absolute Encoder

MFG Item Number
1038824
Item Number
A3M60B-BDPB013X13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, A3M60 Series
Item #
A3M60B-BDPB013X13
1038824, Absolute Encoder

A3M60 Series Information

  • 3 x M12 Male Connectors
  • Protection Class up to IP67
  • Face Mount Flange, Servo Flange or Blind Hollow Shaft
The A3M60 PROFIBUS is an extremely rugged absolute multiturn encoder with a 60 mm housing. Maximum reliability even in the harshest of ambient conditions is attained by means of magnetic scanning, both with singleturn and multiturn detection. The innovative gearless multiturn technology keeps the number of moving components on the A3M60 to a minimum. This results in a longer service life with low maintenance costs and consequently, optimum system availability. The highly compact technology in single and multiturn detection provides the user a space‑saving and cost‑efficient solution. Together with the integrated PROFIBUS interface, the A3M60 is particularly suited for applications where installation space is tight

Specifications

Specifications
Manufacturer Part Number 1038824
Manufacturer Sick
Product Series A3M60
Family Series Sick Encoders, A3M60 Series
Description 1038824, Absolute Encoder
Single Turn Resolution 13
Multi Turn Resolution 13
Input Power 10-32 VDC
Protocol Profibus
Shaft/Bore Size 10 mm
Mounting Hollow Shaft
Connector M12 5 Pin Axial Outlet
Operating Temperature -10-70 °C
Protection Rating IP65, IP67
Approvals CE, cULus
Net Weight 0.6173 lbs
Gross Weight 0.6173 lbs