A3PBF1-600B-10

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A3PBF1-600B-10 ABB Switches, A3 Series, PUSH BUTTON MOM FLUSH BLK 1NO
MFG Item Number
A3PBF1-600B-10

A3PBF1-600B-10 ABB Switches, A3 Series, PUSH BUTTON MOM FLUSH BLK 1NO

MFG Item Number
A3PBF1-600B-10
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A3 Series
Item #
A3PBF1-600B-10
PUSH BUTTON MOM FLUSH BLK 1NO

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3PBF1-600B-10
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Description A3 30mm Pilot Device, Pushbutton, 2 Position, Momentary,Flush Cap,,,Black Cap,1NO
Illuminated No
Operation 2 Position Momentary
Mounting 30 mm
Contacts 1NO
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Black
Net Weight 0.415 lbs
Gross Weight 1 lb