A3L4AA-6L4G

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A3L4AA-6L4G ABB Pilot Lights, A3 Series, A3 PILOT LIGHT 120V GREEN LED
MFG Item Number
A3L4AA-6L4G

A3L4AA-6L4G ABB Pilot Lights, A3 Series, A3 PILOT LIGHT 120V GREEN LED

MFG Item Number
A3L4AA-6L4G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, A3 Series
Item #
A3L4AA-6L4G
A3 PILOT LIGHT 120V GREEN LED

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3L4AA-6L4G
Manufacturer ABB
Product Series A3
Family Series ABB Pilot Lights, A3 Series
Description A3 30mm Pilot Lights,,,,Green Cap,LED
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Green
Nominal Lamp Voltage 120 VAC, 125 VDC
Gross Weight 0.55 lbs
Net Weight 0.465 lbs