A3T450

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3T450

Mersen Fuses, A3T Series

A3T450

Mersen Fuses, A3T Series
Fuse A3T - Class T - Fast-Acting
MFG Item Number
A3T450
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, A3T Series
Item #
A3T450
Fuse A3T - Class T - Fast-Acting

A3T Series Information

  • 1~1200 Amps
  • 300 VAC
  • 160 VDC
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Fast acting A3T Class T fuses combine high current limitation and a small physical size. The unique dimensions prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.

Specifications

Specifications
Manufacturer Part Number A3T450
Manufacturer Mersen
Product Series A3T
Family Series Mersen Fuses, A3T Series
Description Fuse A3T - Class T - Fast-Acting 300VAC 160VDC 450A Blade Amp-Trap
Fuse Type UL Class T
Current Rating 450 A
AC Voltage 300 VAC
DC Voltage 160 VDC
Class T
Characteristic Fast Acting
Interrupt Rating 200 kA @ 300 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.446 lbs
Alternatives
JJN-450
JJN-450
Eaton's Bussmann series Fuses, JJN Series