JJN-200
Eaton's Bussmann series Fuses, JJN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JJN-200 Eaton's Bussmann series Fuses, JJN Series, TRON FAST ACTING FUSE CLASS T
MFG Item Number
JJN-200

JJN-200 Eaton's Bussmann series Fuses, JJN Series, TRON FAST ACTING FUSE CLASS T

MFG Item Number
JJN-200
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JJN Series
Item #
JJN-200
TRON FAST ACTING FUSE CLASS T

JJN Series Information

  • 1~1200 Amps
  • 300VAC
  • Very Fast Acting
  • Cartridge or Center Bolted
  • UL, CSA, CE Approvals
Bussmann JJN series are small, space‑saving fuses that provide a high degree of current limitation on short‑circuits for excellent component protection. These fuses are commonly used in electric heat circuits, load center, disconnect switches, and meters.

  • Space‑Saving Package
  • High Speed of response for Semiconductor Protection


Specifications

Specifications
Manufacturer Part Number JJN-200
Manufacturer Eaton's Bussmann series
Product Series JJN
Family Series Eaton's Bussmann series Fuses, JJN Series
Description Eaton Bussmann series JJN fuse, Current-limiting, VFD line protection, 200 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 300 V, 20 kAIC at 160 Vdc, Standard, 1, 300 V, 160 Vdc
Fuse Type UL Class T
Current Rating 200 A
AC Voltage 300 VAC
Class T
Characteristic Very Fast Acting
Interrupt Rating 200 kA @ 300 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 0.84 "
Approvals CSA, UL
Net Weight 0.0088 lbs
Gross Weight 0.0088 lbs
Alternatives
A3T200
A3T200
Mersen Fuses, A3T Series
JLLN200.X
JLLN200.X
Littelfuse Fuses, JLLN Series