Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A40-30-10-88
Contactor, A40-30-10 230-240V50HZ
MFG Item Number
A40-30-10-88
This item cannot be canceled or returned
Description
Contactor, A40-30-10 230-240V50HZ
Specifications
Specifications
| Manufacturer Part Number |
A40-30-10-88 |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
Contactor, A40-30-10 230-240V50HZ 240-260V60HZ |
| Type |
AC Non-Reversing IEC |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
A40-30-10-88
ABB Contactors