Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
A421 Series Information
| Manufacturer Part Number | A421ABC-02C |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | A421 |
| Family Series | Johnson Controls Controllers, A421 Series |
| Description | ELECTRONIC SINGLE STAGE DIGITAL TEMPERATURE CONTROL |
| Type | Remote Bulb |
| AC Voltage | 120 V, 240 V |
| Output | 1 SPDT |
| Setpoint Temp Range | -40-212 °F |
| Sensor Element | A99 PTC Temperature Sensor |
| Length | 6.6 ' |
| Approvals | CE, cULus, UL |
| Comments | NEMA 1, IP20 |
| Net Weight | 0.675 lbs |
| Gross Weight | 1.17 lbs |