RM1A23A25
Carlo Gavazzi Relays, RM1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RM1A23A25 Carlo Gavazzi Relays, RM1 Series, SSR ZS 230V 25A 24-265 VAC LED
MFG Item Number
RM1A23A25

RM1A23A25 Carlo Gavazzi Relays, RM1 Series, SSR ZS 230V 25A 24-265 VAC LED

MFG Item Number
RM1A23A25
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RM1 Series
Item #
RM1A23A25
SSR ZS 230V 25A 24-265 VAC LED

RM1 Series Information

  • Zero switching (RM1A) or instant‑on switching (RM1B) AC Solid State Relay
  • Direct copper bonding (DCB) technology
  • LED indication
  • Built‑in varistor 230, 400, 480, 600V
  • Clip‑on IP 20 protection cover
  • Self‑lifting terminals
  • Housing free of moulding mass
  • 2 input ranges: 3‑32* VDC and 20‑280VAC/22‑48VDC
  • Operational ratings: Up to 100AACrms and 600VACrms
  • Blocking voltage: Up to 1400Vp
  • Opto‑isolation: > 4000VACrms
The industrial, 1‑phase relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. The relay can be used for resistive, inductive and capacitive loads. The zero switching relay switches ON when the sinusoidal curve crosses zero and switches OFF when the current crosses zero. The instant‑on relay Solid State Relay Number of poles Switching mode Rated operational voltage Control voltage Rated operational current Ordering Key Solid State Relays with DC control input can be used for phase control. The built‑in varistor secures transient protection for the heavy industrial applications, and the LED indicates the status of the control input. The clipon cover is securing touch protection to IP 20. Protected output terminals can handle cables up to 16mm2.

Specifications

Specifications
Manufacturer Part Number RM1A23A25
Manufacturer Carlo Gavazzi
Product Series RM1
Family Series Carlo Gavazzi Relays, RM1 Series
Description SSR ZS 230V 25A 24-265 VAC LED
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 20-280 VAC, 22-48 VDC
Input Polarity AC/DC
Output Voltage 24-265 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Transient Overvoltage 650 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV Yes
Snubber Yes
Net Weight 0.1323 lbs
Gross Weight 0.165 lbs
Alternatives
CWD2425P
CWD2425P
Crydom Relays, CW24 Series