Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Globe Motors Fans, AC INPUT SQUARE Series
A47B15A23T3100
Globe Motors Fans, AC INPUT SQUARE Series
FAN, 119mm SQ X 38mm, 230VAC, 105CFM
MFG Item Number
A47B15A23T3100
Description
Fans, AC INPUT SQUARE Series
FAN, 119mm SQ X 38mm, 230VAC, 105CFM
AC INPUT SQUARE Series Information
Sizes Up to 4.69" Square 115~230 VAC 10~102 CFM Ball Bearings UL E105397, CSA 72877 Globe Motors Tubeaxial fans provide long life, high temperature extremes, low noise over time, and maximum shock and vibration resistance. They are available with plastic or metal housings and offer a wide variety of accessories. These fans are ideal where high air flow under low pressure is needed.
Wire Leads or Terminal Connectors Metal or Plastic Housings
Specifications
Specifications
Manufacturer Part Number
A47B15A23T3100
Manufacturer
Globe Motors
Product Series
AC INPUT SQUARE
Family Series
Globe Motors Fans, AC INPUT SQUARE Series
Description
FAN, 119mm SQ X 38mm, 230VAC, 105CFM 105MM C-C BALL BEARINGS 0.110in. WIRE TERMINALS
Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
119 mm
Nominal Width
119 mm
Nominal Depth
38 mm
Air Flow
102 CFM
Current Rating
0.1 A
Power Consumption
14 W
Fan Speed
2,900 RPM
Noise Level
41 dB
Connection Type
0.120 in. Flat Blade
Rotation
Clockwise
Tachometer Output
No
Impeller Material
Plastic
Bearing Type
Ball
Approvals
CSA, UL
Operating Temperature
14-158 °F
Net Weight
1.2125 lbs
Gross Weight
1.2125 lbs
*Galco is not an authorized distributor for this brand Click here for details .
A47B15A23T3100
Globe Motors Fans, AC INPUT SQUARE Series