Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AC INPUT ROUND Series Information
| Manufacturer Part Number | W2S130-AA03-01 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Product Series | AC INPUT ROUND |
| Family Series | ebm-papst, Inc. Fans, AC INPUT ROUND Series |
| Description | Fan 150MM ROUND X 55MM 230VAC 225CFM 38W BALL BEARING 3250RPM 53db COUNTER ROTATION, WIRE LEADS |
| Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Nominal Height | 150 mm |
| Nominal Width | 150 mm |
| Nominal Depth | 55 mm |
| Air Flow | 224 CFM |
| Power Consumption | 39 W |
| Fan Speed | 3,250 RPM |
| Noise Level | 53 dB |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Tachometer Output | No |
| Impeller Material | Metallic |
| Bearing Type | Ball |
| Approvals | CSA, UL, VDE |
| Operating Temperature | -13-158 °F |
| Net Weight | 2.315 lbs |
| Gross Weight | 2.315 lbs |