A4BQ600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A4BQ600

Mersen Fuses, A4BQ Series

A4BQ600

Mersen Fuses, A4BQ Series
Fuse A4BQ - Class L - Time-Delay
MFG Item Number
A4BQ600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, A4BQ Series
Item #
A4BQ600
Fuse A4BQ - Class L - Time-Delay

A4BQ Series Information

  • 100~6000 Amps
  • 600 Volts
  • Fiberglass Body
  • Center Bolted
  • UL, CSA Approvals
A4BQ fuses are 20% more current limiting than any other Class L fuse on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let‑thru current. A4BQ's built‑in, 4‑second time delay characteristic (at 500% of rated current) accommodates harmless inrush currents with no nuisance opening.

Specifications

Specifications
Manufacturer Part Number A4BQ600
Manufacturer Mersen
Product Series A4BQ
Family Series Mersen Fuses, A4BQ Series
Description Fuse A4BQ - Class L - Time-Delay 600VAC 500VDC 600A Blade Amp-Trap 2000
Fuse Type UL Class L
Current Rating 600 A
AC Voltage 600 VAC
DC Voltage 500 VDC
Class L
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CE, CSA, UL
Net Weight 2.6 lbs
Gross Weight 2.44 lbs
Alternatives
KTU-600
KTU-600
Eaton's Bussmann series Fuses, KTU Series