Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50N2-30-11-80 ABB Contactors, Contactor, 3-P N/O, 240VAC, Size 2

MFG Item Number
A50N2-30-11-80

A50N2-30-11-80 ABB Contactors, Contactor, 3-P N/O, 240VAC, Size 2

MFG Item Number
A50N2-30-11-80
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
A50N2-30-11-80
Contactor, 3-P N/O, 240VAC, Size 2

Series Information

Specifications

Specifications
Manufacturer Part Number A50N2-30-11-80
Manufacturer ABB
Family Series ABB Contactors
Description Contactor, 3-P N/O, 240VAC, Size 2
Type AC Non-Reversing NEMA
Nominal Coil Voltage 240 VAC
Coil Voltage 230-240 VAC
Poles 3NO
Auxiliary Contact 1NO, 1NC
NEMA Frame Size 2
Net Weight 2.58 lbs
Gross Weight 3 lbs