Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50P100-4

Mersen Fuses

A50P100-4

Mersen Fuses
High Speed Fuse Amp-Trap A50P 500VAC
MFG Item Number
A50P100-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, Series
Item #
A50P100-4
High Speed Fuse Amp-Trap A50P 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50P100-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50P 500VAC 450VDC 100A Blade
Fuse Type Semiconductor
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Alternatives
A050F100
A050F100
Carbone Ferraz Fuses
A50QS100-4
A50QS100-4
Mersen Fuses
FWH-100A
FWH-100A
Eaton's Bussmann series Fuses