Series Information
| Manufacturer Part Number | A50P12-1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A50P 500VAC 450VDC 12A Ferrule |
| Fuse Type | Semiconductor |
| Current Rating | 1,000 A |
| AC Voltage | 500 VAC |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |