Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50P250-4

Mersen Fuses

A50P250-4

Mersen Fuses
High Speed Fuse Amp-Trap A50P 500VAC
MFG Item Number
A50P250-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A50P250-4
High Speed Fuse Amp-Trap A50P 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50P250-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50P 500VAC 450VDC 250A Blade
Fuse Type American Seminconductor Type
Net Weight 0.63 lbs
Gross Weight 0.68 lbs
Alternatives
FWH-250A
FWH-250A
Eaton's Bussmann series Fuses, FWH Series
A050F250
A050F250
Carbone-Ferraz Fuses