Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P266C Mersen Fuseblocks & Holders, P266 Series, Fuse Block 1000VAC 1000VDC 600A
P266C Mersen Fuseblocks & Holders, P266 Series, Fuse Block 1000VAC 1000VDC 600A
Description
Fuseblocks & Holders, P266 Series
Fuse Block 1000VAC 1000VDC 600A
600 Amps 1000 Volts Single Pole Stud Terminals Surface Mount P266 series fuse blocks for Form 101 fuses are glass‑filled polycarbonate or laminated phenolic insulator blocks with studs to accommodate bolt‑in fuses.
Specifications
Specifications
Manufacturer Part Number
P266C
Manufacturer
Mersen
Product Series
P266
Family Series
Mersen Fuseblocks & Holders, P266 Series
Description
Fuse Block 1000VAC 1000VDC 600A 1-Pole Stud center to center: 3.28 inch
Current Rating
600 A
Voltage
1,000 V
Poles
1
Fuse Type
Seminconductor
Connection Type
Stud Terminal
Mounting
Surface Mount
Trip Indicator
No
Reinforced
No
Enclosed
No
Approvals
CSA, UL
Net Weight
0.805 lbs
Gross Weight
1.5 lbs
P266C
Mersen Fuseblocks & Holders, P266 Series