Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50P90-4

Mersen Fuses

A50P90-4

Mersen Fuses
High Speed Fuse Amp-Trap A50P 500VAC
MFG Item Number
A50P90-4
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, Series
Item #
A50P90-4
High Speed Fuse Amp-Trap A50P 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50P90-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50P 500VAC 450VDC 90A Blade
Fuse Type American Seminconductor Type
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Alternatives
A050F090
A050F090
Carbone Ferraz Fuses
FWH-90A
FWH-90A
Eaton's Bussmann series Fuses