Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A50QS450-4 Mersen Fuses, High Speed Fuse Amp-Trap A50QS 500VAC
MFG Item Number
A50QS450-4

A50QS450-4 Mersen Fuses, High Speed Fuse Amp-Trap A50QS 500VAC

MFG Item Number
A50QS450-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Fuses, Series
Item #
A50QS450-4
High Speed Fuse Amp-Trap A50QS 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50QS450-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50QS 500VAC 500VDC 450A Blade
Fuse Type Semiconductor
Current Rating 450 A
AC Voltage 500 VAC
DC Voltage 500 VDC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 500 VAC, 89 kA @ 500 VDC
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 1.105 lbs
Gross Weight 1.2 lbs