Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50QS60-4R

Mersen Fuses

A50QS60-4R

Mersen Fuses
FUSE, 60A, 500VAC, SEMICONDUCTOR
MFG Item Number
A50QS60-4R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A50QS60-4R
FUSE, 60A, 500VAC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A50QS60-4R
Manufacturer Mersen
Family Series Mersen Fuses
Description FUSE, 60A, 500VAC, SEMICONDUCTOR RECTANGULAR BODY
Fuse Type Semiconductor
Current Rating 60 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWH-60A
FWH-60A
Eaton's Bussmann series Fuses, FWH Series
FWH-60B
FWH-60B
Eaton's Bussmann series Fuses, FWH Series
A50P60-4
A50P60-4
Mersen Fuses