Series Information
| Manufacturer Part Number | A50P60-4 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A50P 500VAC 450VDC 60A Blade |
| Fuse Type | Semiconductor |
| Current Rating | 60 A |
| AC Voltage | 50 VAC |
| DC Voltage | 450 VDC |
| Characteristic | Fast Acting |
| Interrupt Rating | 100 kA @ 500 VAC, 79 kA @ 450 VDC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |