A6K100R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A6K100R

Mersen Fuses, A6K Series

A6K100R

Mersen Fuses, A6K Series
Fuse A6K-R - Class RK1 - Fast-Acting
MFG Item Number
A6K100R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, A6K Series
Item #
A6K100R
Fuse A6K-R - Class RK1 - Fast-Acting

A6K Series Information

  • 1~600 Amps
  • 600 Volts
  • Fiberglass Body
  • Cartridge or Single Slotted
  • UL, CSA Approvals
Ferraz Shawmut A6K series fuses current limiting capability provides excellent protection where high available short circuit currents exist. These fast‑acting fuses are particularly good for branch, feeder circuits and back‑up protection. Typical applications for the A6K series include loadcenters, panelboards, switchboards, and lighting circuits.
  • High Current Limiting

Specifications

Specifications
Manufacturer Part Number A6K100R
Manufacturer Mersen
Product Series A6K
Family Series Mersen Fuses, A6K Series
Description Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 100A Blade Amp-Trap
Fuse Type UL Class RK1
Current Rating 100 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class RK1
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Single Slotted
Approvals CE, CSA, UL
Net Weight 0.76 lbs
Gross Weight 0.699 lbs
Alternatives
KTS-R-100
KTS-R-100
Eaton's Bussmann series Fuses, KTS Series