Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A6K8R Mersen Fuses, A6K Series, Fuse A6K-R - Class RK1 - Fast-Acting
A6K8R Mersen Fuses, A6K Series, Fuse A6K-R - Class RK1 - Fast-Acting
This item cannot be canceled or returned
Description
Fuse A6K-R - Class RK1 - Fast-Acting
1~600 Amps 600 Volts Fiberglass Body Cartridge or Single Slotted UL, CSA Approvals Ferraz Shawmut A6K series fuses current limiting capability provides excellent protection where high available short circuit currents exist. These fast‑acting fuses are particularly good for branch, feeder circuits and back‑up protection. Typical applications for the A6K series include loadcenters, panelboards, switchboards, and lighting circuits.
Specifications
Specifications
Manufacturer Part Number
A6K8R
Manufacturer
Mersen
Product Series
A6K
Family Series
Mersen Fuses, A6K Series
Description
Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 8A Ferrule Amp-Trap
Fuse Type
UL Class RK1
Current Rating
8 A
AC Voltage
600 VAC
DC Voltage
300 VDC
Class
RK1
Characteristic
Fast Acting
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contacts
No
Package Type
Cartridge
Approvals
CE, CSA, UL
Net Weight
0.13 lbs
Gross Weight
0.136 lbs
A6K8R
Mersen Fuses, A6K Series