60308R
Mersen Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60308R Mersen Fuseblocks & Holders, CLASS R Series, Fuse Block 600VAC 600VDC Class R 30A

MFG Item Number
60308R

60308R Mersen Fuseblocks & Holders, CLASS R Series, Fuse Block 600VAC 600VDC Class R 30A

MFG Item Number
60308R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
60308R
Fuse Block 600VAC 600VDC Class R 30A

CLASS R Series Information

  • 30~600 Amps
  • 250 & 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Class R Fuse Blocks accommodate all Class R 250 and 600V power fuses. A choic of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60, and 100A fuse blocks feature an adder block which can be snapped onto 1, 2, or 3 pole blocks to form multi‑pole segmented blocks of as many poles as desired.

Videos

Specifications

Specifications
Manufacturer Part Number 60308R
Manufacturer Mersen
Product Series CLASS R
Family Series Mersen Fuseblocks & Holders, CLASS R Series
Description Fuse Block 600VAC 600VDC Class R 30A 3-Pole Box with Reinforced Clip
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 0.85 lbs
Gross Weight 0.85 lbs
Alternatives
6R30A3B
6R30A3B
Marathon Special Products Fuseblocks & Holders, CLASS R Series
R60030-3CR
R60030-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
LFR600303CID
LFR600303CID
Littelfuse Fuseblocks & Holders