Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A70P125-4TA Mersen Fuses, High Speed Fuse Amp-Trap A70P 700VAC
MFG Item Number
A70P125-4TA

A70P125-4TA Mersen Fuses, High Speed Fuse Amp-Trap A70P 700VAC

MFG Item Number
A70P125-4TA
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A70P125-4TA
High Speed Fuse Amp-Trap A70P 700VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A70P125-4TA
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A70P 700VAC 650VDC 125A Bolted Blade TA Indicator
Fuse Type AC Protection
Current Rating 125 A
AC Voltage 700 VAC
Body Length 5.09 "
Diameter 1.5 "
Approvals UL
Comments High Speed Round Body
Net Weight 0.735 lbs
Gross Weight 0.75 lbs