Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HTP-1010 Gardner Bender Tape, Repair Tape Series, Tape, Silicone Self-Sealing, 10ft.
HTP-1010 Gardner Bender Tape, Repair Tape Series, Tape, Silicone Self-Sealing, 10ft.
This item cannot be canceled or returned
Description
Tape, Silicone Self-Sealing, 10ft.
Repair Tape Series Information
Specifications
Specifications
| Manufacturer Part Number |
HTP-1010 |
| Manufacturer |
Gardner Bender |
| Product Series |
Repair Tape |
| Family Series |
Gardner Bender Tape, Repair Tape Series |
| Description |
Tape, Silicone Self-Sealing, 10ft. |
| Type |
Repair Tape |
| Length |
10 ' |
| Color |
Black |
| Number of Rolls |
1 |
| Width |
1 " |
| Operating Temperature |
500 °F |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.21 lbs |
HTP-1010
Gardner Bender Tape, Repair Tape Series