Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A70P500-4 Mersen Fuses, High Speed Fuse Amp-Trap A70P 700VAC
MFG Item Number
A70P500-4

A70P500-4 Mersen Fuses, High Speed Fuse Amp-Trap A70P 700VAC

MFG Item Number
A70P500-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A70P500-4
High Speed Fuse Amp-Trap A70P 700VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A70P500-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A70P 700VAC 650VDC 500A Bolted Blade
Fuse Type Semiconductor
Current Rating 500 A
Net Weight 1.25 lbs
Gross Weight 1.25 lbs
Alternatives
FWP-500A
FWP-500A
Eaton's Bussmann series Fuses, FWP Series
A070F500
A070F500
Carbone Ferraz Fuses
FWP-500
FWP-500
Eaton's Bussmann series Fuses
XL70F500
XL70F500
Brush Fuses Fuses