Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XL70F500 Brush Fuses Fuses, FUSE
MFG Item Number
XL70F500

XL70F500 Brush Fuses Fuses, FUSE

MFG Item Number
XL70F500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
XL70F500
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number XL70F500
Manufacturer Brush Fuses
Family Series Brush Fuses Fuses
Description FUSE 2in. DIA CONFIRMED W/ BUSSMANN
Fuse Type Semiconductor
Net Weight 0 lbs
Gross Weight 12.05 lbs
Alternatives
A070F500
A070F500
Carbone Ferraz Fuses
A70P500-4
A70P500-4
Mersen Fuses
FWP-500
FWP-500
Eaton's Bussmann series Fuses