Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A70QS20-22F Mersen Fuses, SC FUSE 700V 20A QS 22X58

MFG Item Number
A70QS20-22F

A70QS20-22F Mersen Fuses, SC FUSE 700V 20A QS 22X58

MFG Item Number
A70QS20-22F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
A70QS20-22F
SC FUSE 700V 20A QS 22X58

Series Information

Specifications

Specifications
Manufacturer Part Number A70QS20-22F
Manufacturer Mersen
Family Series Mersen Fuses
Description These Premium Amp-trap French Cylindrical Semiconductor Fuses are an extension of the popular A70QS product line. They are solid-fill 14mm and 22mm fuses IEC rated 690VAC, 200kA Interrupting and 700VDC, 100kA interrupting at 10ms time constant. In
Fuse Type American Seminconductor Type
Current Rating 20 A
Net Weight 0.12 lbs
Gross Weight 0.1 lbs
Alternatives
FWP-20A22F
FWP-20A22F
Eaton's Bussmann series Fuses, FWP Series