US223
Mersen Fuseblocks & Holders, US22 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
US223 Mersen Fuseblocks & Holders, US22 Series, Fuseholder, UltraSafe, 750V-100A,
MFG Item Number
US223

US223 Mersen Fuseblocks & Holders, US22 Series, Fuseholder, UltraSafe, 750V-100A,

MFG Item Number
US223
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, US22 Series
Item #
US223
Fuseholder, UltraSafe, 750V-100A,

US22 Series Information

  • 125 Amps
  • 750 Volts
  • 1~3 Poles
  • DIN Rail Mount
  • 22 x 58 mm Fuses
Like ULTRASAFE holders, they qualify as "finger safe" to an IP20 grade of protection under IEC standards, including fuse changing. The US22 ranges are available in 1, 2, or 3 pole units, with or without blown‑fuse indicator lights in each pole and also comes standard with a mechanical indicator that shows fuse presence.

Videos

Specifications

Specifications
Manufacturer Part Number US223
Manufacturer Mersen
Product Series US22
Family Series Mersen Fuseblocks & Holders, US22 Series
Description Fuseholder, UltraSafe, 750V-100A, 22mm, 3P, R331169
Current Rating 125 A
Voltage 750 V
Poles 3
Fuse Type IEC Ferrule Type
Fuse Size 22 x 58 mm
Connection Type Pressure Connector
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 1.56 lbs
Gross Weight 1.34 lbs
Alternatives
E93/125S
E93/125S
ABB Fuseblocks & Holders, E 90 50/125 Series
CYH22583
CYH22583
Littelfuse Fuseblocks & Holders
E93/125
E93/125
ABB Fuseblocks & Holders, E 90 50/125 Series
E331135
E331135
Mersen Fuseblocks & Holders
US223I
US223I
Mersen Fuseblocks & Holders, US22 Series