Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A75-30-11-88 ABB Contactors, Contactor, 3-P N/O, 230-240V/50Hz,
MFG Item Number
A75-30-11-88
A75-30-11-88 ABB Contactors, Contactor, 3-P N/O, 230-240V/50Hz,
MFG Item Number
A75-30-11-88
This item cannot be canceled or returned
Description
Contactor, 3-P N/O, 230-240V/50Hz,
Specifications
Specifications
| Manufacturer Part Number |
A75-30-11-88 |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
Contactor, 3-P N/O, 230-240V/50Hz, 240-260V/60Hz, Includes 1NO & 1NC Aux Contacts |
| Type |
AC Non-Reversing IEC |
| Net Weight |
2.57 lbs |
| Gross Weight |
1 lb |
A75-30-11-88
ABB Contactors