Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A825X80E-1 Mersen Fuses, MV E-Rated Fuse 8250VAC 80A Visual

MFG Item Number
A825X80E-1

A825X80E-1 Mersen Fuses, MV E-Rated Fuse 8250VAC 80A Visual

MFG Item Number
A825X80E-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A825X80E-1
MV E-Rated Fuse 8250VAC 80A Visual

Series Information

Specifications

Specifications
Manufacturer Part Number A825X80E-1
Manufacturer Mersen
Family Series Mersen Fuses
Description Medium Voltage E-Rated Fuse 8250VAC 80A Visual Indicator Amp-Trap
Fuse Type Medium Voltage
Current Rating 80 A
Net Weight 10 lbs
Gross Weight 10 lbs
Alternatives
JCZ-80E
JCZ-80E
Eaton's Bussmann series Fuses