Series Information
| Manufacturer Part Number | A825X80E-1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 8250VAC 80A Visual Indicator Amp-Trap |
| Fuse Type | Medium Voltage |
| Current Rating | 80 A |
| Net Weight | 10 lbs |
| Gross Weight | 10 lbs |