Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A9N00R-10-84 ABB Contactors, CONTACTOR
MFG Item Number
A9N00R-10-84
A9N00R-10-84 ABB Contactors, CONTACTOR
MFG Item Number
A9N00R-10-84
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A9N00R-10-84 |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
CONTACTOR |
| Coil Voltage |
110-120 VAC |
| Coil Type |
Magnetic |
| Poles |
3 |
| NEMA Frame Size |
00 |
| Auxiliary Contact |
1NO |
| General Purpose (AC1) |
9 A |
| Net Weight |
1 lb |
| Gross Weight |
35.2 lbs |
A9N00R-10-84
ABB Contactors