Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB1 Altech Switches, Push Button Oper. Booted, 30 mm Non

MFG Item Number
AB1

AB1 Altech Switches, Push Button Oper. Booted, 30 mm Non

MFG Item Number
AB1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Switches, Series
Item #
AB1
Push Button Oper. Booted, 30 mm Non

Series Information

Specifications

Specifications
Manufacturer Part Number AB1
Manufacturer Altech
Family Series Altech Switches
Description Push Button Oper. Booted, 30 mm Non Ill., White
Illuminated No
Operation Momentary
Mounting 30 mm
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color White
NEMA Rating NEMA 4X
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs