Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB3 Altech Switches, Push Button Oper. Booted, 30 mm Non

MFG Item Number
AB3

AB3 Altech Switches, Push Button Oper. Booted, 30 mm Non

MFG Item Number
AB3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Switches, Series
Item #
AB3
Push Button Oper. Booted, 30 mm Non

Series Information

Specifications

Specifications
Manufacturer Part Number AB3
Manufacturer Altech
Family Series Altech Switches
Description Push Button Oper. Booted, 30 mm Non Ill., Green
Type Pushbutton with Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs