AB7010-B
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB7010-B

HMS Industrial Networks Gateways & Routers

AB7010-B

HMS Industrial Networks Gateways & Routers
Anybus Serial-ModbusRTU Slave Gateway
MFG Item Number
AB7010-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
AB7010-B
Anybus Serial-ModbusRTU Slave Gateway

Series Information

Specifications

Specifications
Manufacturer Part Number AB7010-B
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Anybus Serial-ModbusRTU Slave Gateway
Type Converter
Ports Ethernet
Network Protocols Modbus
Input Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Temperature 32-131 °F
Comments Serial to Modbus
Net Weight 1.1023 lbs
Gross Weight 1.1 lbs