Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
AB7308-B
HMS Industrial Networks Gateways & Routers
Anybus CANopen Mas-EIP/ModbusTCP Slve
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Anybus CANopen Mas-EIP/ModbusTCP Slve
Specifications
Specifications
| Manufacturer Part Number |
AB7308-B |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Anybus CANopen Mas-EIP/ModbusTCP Slve |
| Type |
Gateway |
| Ports |
DB-9, Ethernet, USB |
| Number of Ethernet Ports |
2 |
| Network Protocols |
CANopen, Modbus |
| Input Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Operating Temperature |
-13-131 °F |
| Comments |
100 Mbps |
| Net Weight |
1.54 lbs |
| Gross Weight |
1.54 lbs |
AB7308-B
HMS Industrial Networks Gateways & Routers