AB7656-F
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB7656-F

HMS Industrial Networks Gateways & Routers

AB7656-F

HMS Industrial Networks Gateways & Routers
Anybus PROFINET I/O Slave to INTERBUS Sl
MFG Item Number
AB7656-F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
AB7656-F
Anybus PROFINET I/O Slave to INTERBUS Sl

Series Information

Specifications

Specifications
Manufacturer Part Number AB7656-F
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Anybus PROFINET I/O Slave to INTERBUS Slave
Type Gateway
Ports DB-9, Ethernet, USB
Network Protocols Interbus, PROFINET
Input Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Temperature -13-149 °F
Comments 100 Mbps
Net Weight 1.54 lbs
Gross Weight 1.54 lbs